missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2 High-Throughput Applications

Use SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Performance Level 2 for high-throughput chromatography analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.

Brand:  Thermo Scientific™ 60180-M113

78.14 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 15162739

  • £98.95 / Pack of 5
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Clear
Silicone
96
7 mm
Step Base, Small Penetration Area
SureSTART WebSeal Level 2
Yes
Round
No Resistance
Non-sterile
5 Mats
HPLC, UHPLC, GC
Yes
None
-80°C to +121°C
WebSeal 96-well Round Well Plate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2 High-Throughput Applications > Clear, Silicone, Yes, No, 5 Pk. (Step base, small penetration area)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.