Learn More
Fisherbrand™ Microtip for use with 500 and 700 watt Sonic Dismembrators
Microtips are thin, high intensity probes which are designed for processing small sample volumes. Microtips screw into the threaded end of the standard 1/2 in. probe (4220).
Brand: Fisherbrand™ FB4418
Requires : Cat. No. FB4220
Description
These Fisher Scientific™ Probes are designed for use with Model 505 and Model 705 Sonic Dismembrators.
- 1/8 in. Microtip Probe for Model 505/705 Sonic Dismembrator
- For processing 0.5 to 15mL volumes
- Requires #4220 (1/2 in. Replaceable tip probe)
Specifications
380 μm maximum | |
0.5 to 15 mL | |
1/8 in. | |
3 mm | |
Probe |
Microtip Probe | |
0.12 in. | |
0.3 cm | |
0.5 in. probe (#4220) for Model 505 and 705 sonic dismembrator | |
1 probe |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.