missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ MultiDispo Disposable Sampler
GREENER_CHOICEBIOPHARMA

Takes samples from multiple layers of sample materials. The Buerkle™ MultiDispo Disposable Sampler is suitable for free-flowing powders and small-grain granulates. Sterile and non-sterile varieties are available.

Brand:  Buerkle™ 5393-4440

 View more versions of this product

Product Code. 15541731

  • ÂŁ253.00 / Pack of 20
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Takes samples from multiple layers of the sample material
  • Suitable for free-flowing powders and small-grain granulates
  • Representative all-layer samples can be emptied directly through the open handle into a sample container
  • Handle opening for emptying is 14mm in diameter
  • Clean room manufactured
  • Sterile varieties are sterilized by gamma rays
Specifications

Specifications

Sampler
Not Autoclavable
100 mL
Non-sterile
500 mm
HDPE
3.38 oz.
Single-use
25 mm
Product Suggestions

Product Suggestions

Videos

Videos

  • Buerkle - Disposable zone samplers MultiDispo, ZoneDispo, TargetDispo
    Disposable zone samplers for taking samples from one or multiple layers of the sample material. Suitable for free-flowing powders and small-grain granulates.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Buerkle Disposable zone samplers MultiDispo, ZoneDispo, TargetDispo

    SDS
    Documents Certificates

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot Number250902 Certificate TypeCertificate of Compliance Date05/03/2025 Catalog Number5393-4440
    Lot Number250149 Certificate TypeCertificate of Compliance Date20/01/2025 Catalog Number5393-4440
    Lot Number242338 Certificate TypeCertificate of Compliance Date24/06/2024 Catalog Number5393-4440
    Lot Number235131 Certificate TypeCertificate of Compliance Date23/11/2023 Catalog Number5393-4440
    Lot Number232100 Certificate TypeCertificate of Compliance Date11/05/2023 Catalog Number5393-4440
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Buerkle™ MultiDispo Disposable Sampler > Length: 500mm; Capacity: 100mL; Non-sterile

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.