missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Microcentrifuge Tube Rack: ResMer™ Manufacturing Technology
GREENER_CHOICE

Save lab space with these chemical-resistant tube racks. Stackable racks have molded letters and numbers for easy identification.

Brand:  Thermo Scientific™ 5973-0015

15.66 GBP valid until 2025-03-21
Use promo code "24111" to get your promotional price.


Product Code. 10199870

  • £23.50 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Save lab space with stackable Thermo Scientific™ Nalgene™ Microcentrifuge Tube Racks. These chemical-resistant racks have molded letters and numbers for easy identification. Thermo Scientific™ ResMer™ manufacturing technology retains its color and performance in harsh lab environments. Racks are useful in a wide temperature range up to 121°C and exhibit good chemical resistance.

  • Useful in a wide temperature range and exhibits good chemical resistance
  • Stack either full or empty to save benchtop space
  • Autoclavable
  • Each hole has molded-in letters and numbers for easy sample identification

Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Microcentrifuge Tube Rack
4 x 6
White
RESMER
Yes
1
14.3 cm
9.0 cm
5.2 cm
Rack Microtube Wht 1.5mL
Autoclavable
Microtubes (1.5 mL)
24
8
5.75 x 3.5 x 2 in. (14.3 x 9.0 x 5.2cm)
5.75 in.
3.5 in.
2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Schematics & Diagrams

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1308415 Certificate TypeCertificate of Compliance Date11/12/2024 Catalog Number5973-0015
Lot Number1300597 Certificate TypeCertificate of Compliance Date11/12/2024 Catalog Number5973-0015
Lot Number1299538 Certificate TypeCertificate of Compliance Date11/12/2024 Catalog Number5973-0015
Lot Number1412819 Certificate TypeCertificate of Compliance Date12/09/2024 Catalog Number5973-0015
Lot Number1371514 Certificate TypeCertificate of Compliance Date06/10/2022 Catalog Number5973-0015
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    42

    Hours

    1

    Minutes

    57

    Seconds

    25
  • Multiple Manufacturers
    Fall in love with big savings
    Promo Code: 24107

    Expires2025-03-28

    Days

    9

    Hours

    1

    Minutes

    57

    Seconds

    25
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Microcentrifuge Tube Rack: ResMer™ Manufacturing Technology > Microcentrifuge tube racks; Holds 24 x 1.5mL tubes; White

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.