Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth and Wide-Mouth Bottle Replacement Closures

Description
Fit Thermo Scientific™ Nalgene™ Narrow-Mouth and Wide-Mouth Bottle Replacement Closures onto Nalgene narrow-mouth and wide-mouth bottles.
- Made to fit Nalgene narrow-mouth and wide-mouth bottles
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Color | Natural |
Description | Bottle Replacement Closures |
Material | ETFE |
Closure Included | Yes |
Mouth | Wide |
Shape | Round |
Product Type | Replacement Cap |
For Use With (Equipment) | Nalgene narrow-mouth and wide-mouth bottles |
Closure Material | ETFE |
Closure Size | 53 mm |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
7448868010 | Certificate of Compliance | 13/01/2025 | 712174-0530 |
7438883010 | Certificate of Compliance | 16/08/2024 | 712174-0530 |
7295915010 | Certificate of Compliance | 25/08/2018 | 712174-0530 |
7284423010 | Certificate of Compliance | 25/01/2018 | |
7283872010 | Certificate of Compliance | 16/01/2018 | 712174-0530 |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.