missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PPCO Centrifuge Bottles
GREENER_CHOICE

Perform biopharmaceutical aseptic fluid transfer or sampling applications with the tri-clover flange of these PPCO centrifuge bottles.

Brand:  Thermo Scientific™ 3120-0250

26.43 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.


 View more versions of this product

Product Code. 10028850

  • £84.85 / Pack of 4
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Perform biopharmaceutical aseptic fluid transfer or sampling applications with the tri-clover flange of Thermo Scientific™ Nalgene™ PPCO Centrifuge Bottles, molded of translucent polypropylene copolymer. Ideal for large-volume cell harvesting, pelleting and protein purification, these translucent bottles are autoclavable and have excellent chemical resistance properties.

  • For low- to moderate-speed centrifugation of biological and chemical samples
  • Polypropylene sealing caps assemblies available for 250mL (DS3131-0038) and 1000mL (DS3132-0063) sizes for added leakproof† assurance at higher speeds and fill volumes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

250 mL
Translucent
36
250 mL
No
Round
Centrifuge Bottle
61.8 mm
No
8.45 oz.
PPCO
4
Autoclavable
13,200 x g (up to 27,500 x g with sealing cap assembly)
125.2 mm
Polypropylene
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Schematics & Diagrams

Scientific Resources

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1419917 Certificate TypeCertificate of Compliance Date21/12/2024 Catalog Number3120-0250
Lot Number1418270 Certificate TypeCertificate of Compliance Date19/12/2024 Catalog Number3120-0250
Lot Number1413859 Certificate TypeCertificate of Compliance Date23/10/2024 Catalog Number3120-0250
Lot Number1396852 Certificate TypeCertificate of Compliance Date18/11/2023 Catalog Number3120-0250
Lot Number1394262 Certificate TypeCertificate of Compliance Date15/10/2023 Catalog Number3120-0250
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ PPCO Centrifuge Bottles > Capacity: 250mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.