missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Spigots for Storage Tanks

Ensure safe and efficient liquid dispensing with Thermo Scientific™ Nalgene™ Spigots for Storage Tanks, for use with Naglene™ tanks up to 100 gal. with factory installed threaded boss.

Brand:  Thermo Scientific™ 6420-0500

154.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 12867830

  • £251.00 / Pack of 6
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ensure safe and efficient liquid dispensing from tanks by using Thermo Scientific™ Nalgene™ Spigots for Storage Tanks. Spigots are for use with Naglene™ tanks up to 100 gal. with factory installed threaded boss.

Includes

  • PTFE O-rings (6421-0010 includes two O-rings)

Note:
Make sure container and spigot have compatible chemical resistance before installing.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

12.7mm NPT male thread
LDPE
378 L
1
Spigot
100 gal.
6
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Schematics & Diagrams

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1398647 Certificate TypeCertificate of Compliance Date22/12/2023 Catalog Number6420-0500
Lot Number1355364 Certificate TypeCertificate of Compliance Date13/05/2022 Catalog Number6420-0500
Lot Number1301386 Certificate TypeCertificate of Compliance Date06/11/2020 Catalog Number6420-0500
Lot Number1249319 Certificate TypeCertificate of Compliance Date09/02/2019 Catalog Number6420-0500
Lot Number1220398 Certificate TypeCertificate of Compliance Date09/01/2018 Catalog Number6420-0500
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Spigots for Storage Tanks > LDPE; Fitting: 12.7mm NPT male thread

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.