missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Utility Carriers
GREENER_CHOICE

Carry glassware, samples or tools with this utility carrier, featuring resilient construction with molded-in center divider and handle.

Brand:  Thermo Scientific™ 7134-0010

22.17 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10606931

  • £60.90 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Carry glassware, samples or tools with Thermo Scientific™ Nalgene™ Utility Carriers, featuring resilient construction with molded-in center divider and handle.

  • Choice of polyethylene or autoclavable polypropylene
  • Exterior dimensions (LxWxH): 14.875 x 9.5 x 4.5 in. (38 x 24 x 11cm)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

OSHA Standard 29CFR1910
Utility Carrier
Polypropylene
6
14.875 x 9.5 x 4.5 in. (38 x 24 x 11cm)
14.875 in.
9.5 in.
4.5 in.
Bottle Carrier
Autoclavable
For carrying glassware, samples, tools
1
38 cm
24 cm
11 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1419827 Certificate TypeCertificate of Compliance Date14/01/2025 Catalog Number7134-0010
Lot Number1284202 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number7134-0010
Lot Number1414176 Certificate TypeCertificate of Compliance Date28/11/2024 Catalog Number7134-0010
Lot Number1413406 Certificate TypeCertificate of Compliance Date09/10/2024 Catalog Number7134-0010
Lot Number1398725 Certificate TypeCertificate of Compliance Date26/04/2024 Catalog Number7134-0010
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    30

    Hours

    13

    Minutes

    15

    Seconds

    5
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Utility Carriers > Polypropylene

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.