missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ EasYDish™ Dishes

Next generation cell culture dishes that improve handling, stacking and transporting of cell cultures in your lab.

Brand:  Thermo Scientific™ 150460

204.94 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15863937

  • £330.00 / Pack of 500
Estimated Shipment: 15-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Closure Included
Nunc EasYDish
3 mL (Well)
Not Gridded
Round
Nunclon Delta
3 mL
500
13 mm
Polystyrene
Flat
8.8 sq. cm
Polystyrene
Sterile
Cell Culture Dish
Lid
10
35 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number60297183 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number150460
Lot Number60638093 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number150460
Lot Number60622304 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number150460
Lot Number60533792 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number150460
Lot Number60407680 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number150460
Special Offers

Special Offers

  • Thermo Scientific Nunc , Thermo Scientific Nalgene , Gibco , Invitrogen , Thermo Scientific
    Discover how you can maximise your savings and boost your research to the next level with our top-of-the-line Gibco and Thermo Scientific products.
    Promo Code: 24071

    Expires2025-06-30

    Days

    80

    Hours

    3

    Minutes

    4

    Seconds

    48
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ EasYDish™ Dishes > 435mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.