Learn More
Thermo Scientific™ Nunc™ Cell Culture/Petri Dishes
Perform a variety of applications across a broad range of sizes and styles to suit a variety of experimental needs.
Brand: Thermo Scientific™ 157150
Description
With wide selections in size and style, Thermo Scientific™ Nunc™ Cell Culture Dishes suit a multitude of experimental needs in your cell culture routine. Perform a variety of applications in dishes with the Nunclon™ Delta surface treatment that promotes maximum adhesion for a broad range of cell types.
Nunc culture dishes with a variety of sizes and designs are made from high quality optically clear polystyrene or Permanox plastic.
- Top and bottom stacking rings for easier handling and more stable stacking
- Nunclon Delta treated dishes are optimized for cell attachment
- Sterilized by gamma irradiation
- Come with or without air vents for gas exchange
- The culture dishes with 2 x 2mm grid are ideal for cloning experiments and determination of plating efficiency
Ordering Information:
174926 and 169558 feature 2mm grids
171099 and 150340 for suspension culture - not Nunclon
Includes:
A certificate which assures user of biological performance as well as traceability.

Specifications
Clear | |
Polystyrene | |
35 mL (Well) | |
150 sq. cm | |
Polystyrene | |
Sterile | |
Cell Culture Dish | |
1 | |
120 | |
Lid with airvent | |
150 mm |
Closure Included | |
Flat | |
Clear | |
Not Gridded | |
Round | |
Nunclon Delta | |
35 mL | |
Airvent | |
10 | |
18 mm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1297564 | Certificate of Compliance | 11/12/2024 | 157150 |
1319916 | Certificate of Processing | 04/12/2024 | 157150 |
1261322 | Certificate of Processing | 04/12/2024 | 157150 |
1276451 | Certificate of Processing | 04/12/2024 | 157150 |
1279895 | Certificate of Processing | 04/12/2024 | 157150 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.