Learn More
Thermo Scientific™ Nunc™ Cell Culture/Petri Dishes

Perform a variety of applications across a broad range of sizes and styles to suit a variety of experimental needs.
Brand: Thermo Scientific™ 168381
139.59 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
With wide selections in size and style, Thermo Scientific™ Nunc™ Cell Culture Dishes suit a multitude of experimental needs in your cell culture routine. Perform a variety of applications in dishes with the Nunclon™ Delta surface treatment that promotes maximum adhesion for a broad range of cell types.
Features:
- Top and bottom stacking rings for easier handling and more stable stacking
- Sterilized by gamma irradiation
- Available with or without air vents for gas exchange
- 2 x 2mm grid available for cloning experiments and determination of plating efficiency
Ordering Information:
174926 and 169558 feature 2mm grids
171099 and 150340 for suspension culture - not Nunclon
Includes:
A certificate that assures user of biological performance as well as traceability.

Specifications
Closure Included | |
35 mL (Well) | |
Not Gridded | |
Round | |
Nunclon Delta | |
35 mL | |
Airvent | |
10 | |
21 mm |
Polystyrene | |
145 sq. cm | |
Polystyrene | |
Sterile | |
Cell Culture Dish | |
1 | |
80 | |
Lid with airvent | |
150 mm |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
184872 | Certificate of Irradiation | 04/04/2025 | 168381 |
184662 | Certificate of Irradiation | 24/02/2025 | 168381 |
184559 | Certificate of Irradiation | 23/02/2025 | 168381 |
184971 | Certificate of Compliance | 01/03/2025 | 168381 |
184872 | Certificate of Compliance | 13/02/2025 | 168381 |
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
25Hours
8Minutes
58Seconds
24
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.