Learn More
Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes

Save incubator space with Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes. These small dishes are suitable for most applications.
Brand: Thermo Scientific™ 501V
96.54 GBP valid until 2025-12-31
Use promo code "24345" to get your promotional price.
Description
Save incubator space with Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes. These small dishes are suitable for most applications.
NOT AVAILABLE IN AMERICA
- Smaller sizes are ideal for use when savings in incubator space are required
- 55mm dish accommodates 47mm membrane filters making it suitable for water testing
- 50mm diameter dish (catalog number 124) is over 20mm deep and designed for use with liquid media to aid handling
- 140mm dish is produced and tested in accordance with the EN ISO 24998 Petri dish standard which includes stringent dimensional controls
- Aseptically manufactured

Specifications
Round | |
Non-treated | |
80 | |
3 | |
139 mm |
Non-sterile | |
Petri Dish | |
10 | |
21.1 mm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.