Learn More
Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Solid Caps
Achieve maximum adhesion for a broad range of cell types.
Brand: Thermo Scientific™ 156505
91.33 GBP valid until 2025-03-21
Use promo code "24111" to get your promotional price.
102.57 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Achieve maximum adhesion for a broad range of cell types with Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Solid Caps. These flasks receive the proprietary Nunclon™ Delta surface treatment to ensure consistent cell growth. The vent/close caps with Y marks allow easy visual verification of venting position while promoting sufficient gas exchange.
Features:- Nunclon Delta Certification including testing on four different cell types is provided in each case.
- Short wide necks, straight side walls and 1/3-turn caps are optimized for robotic operation.
- Vent/close caps with 'Y'marks - any of the legs in the 'Y' pointing up indicates cap in venting position.
- Sterilized by gamma irradiation and certified to be non-pyrogenic.

Specifications
No | |
Straight | |
4 | |
Vent/Close | |
Cell Culture-treated |
Polystyrene | |
32 | |
Sterile | |
175 cm² |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.