missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Conical Tube Rack

Fit most centrifuge tubes in the tightness-tested Thermo Scientific™ Nunc™ Conical Tube Rack.

Brand:  Thermo Scientific™ 374179

69.74 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10314231

  • £116.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Handle and transport 200mL centrifuge tubes in the fitted Thermo Scientific™ Nunc™ Conical Tube Rack.

  • Holds 6 x 200mL conical bottom tubes
  • Made with epoxy-coated steel
  • Reusable and can be cleaned with alcohol
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Tube Rack
Blue
Epoxy-coated Steel
Non-sterile
1
60 mm
Rack for 200mL conical tubes
Conical Tubes, Tubes (6 mm)
6
1
Each
60 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Conical Tube Rack > 200mL; 1/pack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period:
Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.