missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Optifit 0.1 to 10μL Tips, Single Refill Pack
GREENER_CHOICEBIOPHARMA

The perfect match for your pipetter

Brand:  Sartorius 790013

143.99 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


Product Code. 11766297

  • £280.00 / Pack of 1920
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Picus, eLINE™, mLINE™ and Proline™ Plus pipetters, enabling ergonomic and light tip attachment and ejection.

  • Precision made tips
  • Provide best possible accuracy and precision
  • Compatible with most other pipetter makes
  • ISO 8 Clean Room manufacturing process
  • Made from highest quality virgin polypropylene
  • DNase, RNase and endotoxin-free certified
  • e-beam presterilized
  • Informative rack labeling improves tip identification and traceability: volume, product number, lot number
  • Racks, trays and tips are 100% recyclable
  • Air-tight plastic wrapping around the rack secures purity during transport and storage (plastic wrapping is regular waste)
  • 20 trays of 96 tips depending on tip volume
  • Tip trays are color-coded to indicate the matching, color-coded pipetter
  • Fully autoclavable at 121°C for 20 minutes

Certifications

CE certified. Manufactured according to ISO 9001 and ISO 13485.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 μL
Sterile
Autoclavable
3.15cm
DNase, RNase, ATP, and Endotoxin Free
Refill
Non-filtered Tips
Single-use
No
Polypropylene
Non-filtered
Gray
1.24 in.
CE, ISO 9001, ISO 13485
3 to 10 μL
Standard
Gray
Sartorius Picus, Sartorius eLINE, Sartorius mLINE, Sartorius Proline Plus
Optifit
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number502027880 Certificate TypeCertificate of Quality Date27/02/2025 Catalog Number790013
Lot Number501914722 Certificate TypeCertificate of Quality Date28/11/2024 Catalog Number790013
Lot Number501786865 Certificate TypeCertificate of Quality Date22/08/2024 Catalog Number790013
Lot Number501704300 Certificate TypeCertificate of Quality Date11/04/2024 Catalog Number790013
Lot Number501590381 Certificate TypeCertificate of Quality Date14/03/2024 Catalog Number790013
Special Offers

Special Offers

  • Multiple Manufacturers
    Master liquid handling with ease.
    Promo Code: 24122

    Expires2025-04-13

    Days

    10

    Hours

    16

    Minutes

    29

    Seconds

    55
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    27

    Hours

    16

    Minutes

    29

    Seconds

    55
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Optifit 0.1 to 10μL Tips, Single Refill Pack > 0.1 to 10μL; 31.5mm L; Gray; Pre-sterilized; Refill Pack; Qty.: 20 x 96

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.