missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Optifit Tips, Single Racks
GREENER_CHOICEBIOPHARMA

Ensure perfect fitting and leak-tight sealing on Sartorius pipettes. Sartorius Optifit Tips, Single Racks promote maximum pipetting accuracy and reproducibility. Tips are manufactured in an ISO 8 certified cleanroom environment and are available in sterile and non-sterile versions in a variety of volumes.

Brand:  Sartorius 790011

95.89 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10234392

  • £190.00 / Pack of 960
Estimated Shipment: 02-06-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Ergonomically designed for maximum precision and accuracy
  • Perfect tip fitting and sealing to the pipetter
  • Enables ergonomic and light tip attachment and ejection
  • Precision made tips provide best possible accuracy and precision
  • Easy, single-handed opening and closing of flip-top racks
Designed to the highest standards
  • Made from high-quality virgin polypropylene
  • DNase, RNase and endotoxin-free certified
  • Available as e-beam pre-sterilized or non-sterilized
  • Improved tip identification and traceability by informative rack labels
    • Indicates tip volume, product number, lot number and purity level
  • Racks, trays and tips are 100% recyclable or can be incinerated as energy waste
  • Air-tight plastic wrapping around the rack secures purity during transport and storage
  • Reusable and fully autoclavable at 121°C for 20 minutes
Compatible with Optiload feature in Sartorius pipetters and more:
  • Picus, eLINE™, mLINE™ and Proline™ Plus
  • Color-coded trays and tips to easily match with compatible Sartorius pipetters
  • Universal design is compatible with most other brands of pipetters

Certifications

CE certified. Manufactured according to ISO 9001 and ISO 13485.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.1 to 10 μL
Sterile
Autoclavable
3.15cm
DNase, RNase, ATP, and Endotoxin Free
Rack
Non-filtered Tips
Single-use
No
Non-filtered
Gray
1.24 in.
CE, ISO 9001, ISO 13485
3 to 10 μL
Standard
Gray
Sartorius Picus™, Sartorius Tacta™, Sartorius mLINE™, Sartorius Proline™ Plus
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number502004436 Certificate TypeCertificate of Quality Date30/01/2025 Catalog Number790011
Lot Number501978500 Certificate TypeCertificate of Quality Date14/11/2024 Catalog Number790011
Lot Number501958238 Certificate TypeCertificate of Quality Date31/10/2024 Catalog Number790011
Lot Number501904971 Certificate TypeCertificate of Quality Date08/08/2024 Catalog Number790011
Lot Number501824237 Certificate TypeCertificate of Quality Date06/04/2024 Catalog Number790011
Special Offers

Special Offers

  • Multiple Manufacturers
    Master liquid handling with ease.
    Promo Code: 24122

    Expires2025-04-13

    Days

    0

    Hours

    21

    Minutes

    19

    Seconds

    34
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    16

    Hours

    2

    Minutes

    40

    Seconds

    25
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    16

    Hours

    2

    Minutes

    40

    Seconds

    25
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Get amazing savings on products for your analyses
    Promo Code: 24135

    Expires2025-07-13

    Days

    91

    Hours

    2

    Minutes

    40

    Seconds

    25
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Optifit Tips, Single Racks > 0.1 to 10μL; 31.5mm L; Gray; Pre-sterilized; Single tray; Qty.: 10 x 96

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.