Learn More
Sartorius Optifit Tips, Refills



Ensure perfect fitting and leak-tight sealing on Sartorius pipettes. Sartorius Optifit Tips, Refills promote maximum pipetting accuracy and reproducibility. Tips are manufactured in an ISO 8 certified cleanroom environment and are available in sterile and non-sterile versions in a variety of volumes.
Brand: Sartorius 791003
63.09 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Ergonomically designed for maximum precision and accuracy- Perfect tip fitting and sealing to the pipetter
- Enables ergonomic and light tip attachment and ejection
- Precision made tips provide best possible accuracy and precision
- Picus, eLINE™, mLINE™ and Proline™ Plus
- Color-coded trays and tips to easily match with compatible Sartorius pipetters
- Universal design is compatible with most other brands of pipetters
- Made from high-quality virgin polypropylene
- Refill Packs are DNase, RNase and endotoxin-free certified
- Available as e-beam pre-sterilized or non-sterilized
- Improved tip identification and traceability by informative rack labels
- Indicates tip volume, product number, lot number and purity level
- Packaging and tips are 100% recyclable or can be incinerated
- Available in a range of packaging formats:
- Refill Packs - purity certified and ecological packages
- Refill Towers - space-saving and ecological
- Bulk Cartons - economical bulk boxes
- Air-tight plastic wrapping around the rack secures purity during transport and storage
- Reusable and fully autoclavable at 121°C for 20 minutes

Specifications
10 to 1000 μL | |
Sterile | |
Not Autoclavable | |
7.15cm | |
DNase, RNase, ATP, and Endotoxin Free | |
1000 μL | |
Standard | |
Non-filtered Tips | |
Single-use | |
No | |
Polypropylene |
Non-filtered | |
Transparent | |
2.81 in. | |
CE, ISO 9001, ISO 13485 | |
Pre-sterilized | |
Rack | |
Refill Pack | |
Blue | |
Sartorius Picus™, Sartorius eLINE™, Sartorius mLINE™, Sartorius Proline™ Plus | |
Optifit |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
502033510 | Certificate of Quality | 09/03/2025 | 791003 |
502011066 | Certificate of Quality | 23/01/2025 | 791003 |
501956079 | Certificate of Quality | 12/10/2024 | 791003 |
501898097 | Certificate of Quality | 10/08/2024 | 791003 |
501841703 | Certificate of Quality | 30/06/2024 | 791003 |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
8Hours
16Minutes
40Seconds
56 -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
8Hours
16Minutes
40Seconds
56 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
83Hours
16Minutes
40Seconds
56New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.