Learn More
Fisherbrand™ Plain PTFE Stir Bars
Provides stable stirring action. Fisherbrand™ Plain PTFE Stir Bars provide greater turbulence than cylindrical stir bars.
Brand: Fisherbrand™ 001.225.10
Description
- Stable, general-purpose magnetic stir bar
- Provides greater turbulence than cylindrical stir bars
- Autoclavable
Specifications
Autoclavable | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
25 mm |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
10 mm | |
5/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.