Learn More
Fisherbrand™ Septum for 13mm Crimp Cap
Laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
Brand: Fisherbrand™ 13 02 1470
132.21 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- 13mm
- Carrier materials have different physical and chemical properties, temperature resistance, resealability, cleanliness, hardness, thickness

Specifications
Septa | |
13 mm | |
1000 |
Gray, Red | |
Butyl, PTFE | |
1.3 mm |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
8Hours
3Minutes
23Seconds
13 -
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24163Expires: 2025-04-30
Days
8Hours
3Minutes
23Seconds
13 -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
39Hours
3Minutes
23Seconds
13New Offer Save Up to 70% -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
83Hours
3Minutes
23Seconds
13New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.