missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Pocket Sampler
Quick and easy to use sampler that has a GMP design, which means it can be stripped and cleaned very quickly. Sampling Systems™ Pocket Sampler is suitable for taking discrete, zone samples from free flowing powders and granules.
Brand: Sampling Systems™ 1220B-600
This item is not returnable.
View return policy
Description
- Made from high quality 316L stainless steel with PTFE or 316L Stainless Steel inner core
- For taking multi-level, discrete samples
- Suitable for free flowing powders
- Bayonet handle that allows for simple operation
- Sealing sleeve enables one pocket to be emptied at a time
- Samplers are supplied with pointed tips as standard
Specifications
Sampler | |
3 Pockets | |
15 mL | |
600 mm |
Stainless Steel (316L) | |
Stainless Steel Inner Rod | |
25 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 8
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ Pocket Sampler > LengthMetric: 600mm
Spot an opportunity for improvement?Share a Content Correction