Learn More
Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 72 x 13 mm

Molded in a single, continuous piece. Delrin™ Full-Size Test Tube Racks, 72 x 13 mm are highly resistant to heat and chemical attack.
Brand: Fisherbrand™ HS27511B
22.07 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Unique tear drop shaped openings for better retention of tubes
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Blue | |
Fiberglass-reinforced Polyethylene | |
Teardrop-shaped Openings | |
Yes, When Empty | |
5 to 10 mL Test Tubes | |
8 Pk. | |
104 mm | |
202 mm | |
59 mm | |
13 mm |
Autoclavable | |
Tubes (13 mm), Tubes (5 to 10 mL) | |
72 | |
None | |
Non-sterile | |
1/Cs. | |
104 x 202 x 59 mm | |
4.1 in. | |
8 in. | |
2.3 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.