missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Snap Plug Caps
Manufactured from Polyethylene
Brand: DWK Life Sciences 242810
88.57 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Closure Style: Snap Cap
- Liner Material: TFE

Specifications
PTFE/Silicone | |
Natural | |
LDPE | |
12 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Snap Plug Caps > With starburst; Color: Natural; 12mm (0.47in.)
Spot an opportunity for improvement?Share a Content Correction