Learn More
BRAND™ Microcentrifuge Tubes with Attached Lip Seal Screw Caps
Manufactured from polypropylene with polyethylene screw cap. BRAND™ Microcentrifuge Tubes with Attached Lip Seal Screw Caps include an integral sealing cone. Colored polypropylene cap inserts for identification can also be purchased separately.
Brand: BRAND™ 780703
127.65 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Manufactured from polypropylene with polyethylene screw cap.
- Not graduated.
- Temperature range: -90°C to +100°C.
- Separately available: colored cap polypropylene inserts for identification.

Specifications
Lid Seal Screw Cap | |
Not Autoclavable | |
Polypropylene | |
1000/Pk. | |
Non-sterile |
Polyethylene | |
2 mL | |
Self-standing, conical bottom | |
–90 to 100°C | |
No |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
205048401 | Certificate of Analysis | 15/07/2024 | 780703 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.