missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Polypropylene Round Bottom Deep Well Plates
GREENER_CHOICEBIOPHARMA

Accelerate your manual and automated work processes. Eppendorf™ Polypropylene Round Bottom Deep Well Plates combine a new well design with a sophisticated color coding system for ease of reading and orientation. Well geometry allows high speed pipetting without splashing, excellent mixing and high speed centrifugation.

Brand:  Eppendorf™ 0030501209

147.46 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 10267122

  • £166.49 / Pack of 20
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Recovermax - concaved round bottom well shape with smoothed edges
  • Optitrack - color framed plates with alphanumeric labelling
  • High chemical resistance
  • G-safe - highest centrifugation stability
  • LoBind - free of surface coating e.g., silicone
  • Free from DNA, DNase, RNase and PCR inhibitor (PCR clean)
  • LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
  • LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
  • Autoclavable
  • Optionally available with barcode
  • Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Includes Barcode
Standard
8 x 12
White
96
1000 μL
Yes
20/Pk.
SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines
-86°C
Autoclavable
Polypropylene
Non-sterile
Round Bottom (U-well)
Sample storage and preparation, bacteria and yeast cultivation, DNA and RNA isolation with high throughput
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberL208650R Certificate TypeCertificate of Analysis Date25/04/2024 Catalog Number0030501209
Lot NumberL208377Q Certificate TypeCertificate of Analysis Date25/04/2024 Catalog Number0030501209
Lot NumberL207608Q Certificate TypeCertificate of Analysis Date25/04/2024 Catalog Number0030501209
Lot NumberL206500O Certificate TypeCertificate of Analysis Date25/04/2024 Catalog Number0030501209
Lot NumberL205934N Certificate TypeCertificate of Analysis Date25/04/2024 Catalog Number0030501209
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Polypropylene Round Bottom Deep Well Plates > White border; Non-sterile; Volume: 1000uL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.