Learn More
Kartell™ Plastilab™ Unequal Straight Tapered Tubing Connectors

Designed with different inlet and outlet diameters.
Brand: Kartell™ 7087700
Description
Designed with different inlet and outlet diameters.
- For use with flexible tubing
- Autoclavable
Specifications
4-8 mm to 10-12 mm | |
Polypropylene | |
4 to 8 mm, 10 to 12 mm | |
10/Pk. | |
Straight | |
Unequal Straight Tapered Tubing Connector |
Autoclavable | |
0.15 to 0.31 in., 0.39 to 0.47 in. | |
For flexible tube | |
Bore Size: 1.6 to 4.6mm | |
Flexible |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
T24L18697 | Certificate of Compliance | 17/10/2024 | 7087700 |
T24L10899 | Certificate of Compliance | 08/07/2024 | 7087700 |
T23S02128 | Certificate of Compliance | 27/02/2024 | 7087700 |
T23S00571 | Certificate of Compliance | 14/12/2023 | 7087700 |
T22S02031 | Certificate of Compliance | 16/06/2023 | 7087700 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.