Learn More
Cowie Technology™ PTFE Tall-form Evaporating Dish with Spout
Reduce spills when pouring excess liquid with integrated molded spout. Cowie Technology™ PTFE Tall-form Evaporating Dish with Spout includes a super-smooth surface for \maximum water and solvent evaporation.
Brand: Cowie Technology™ 006.050
Description
- Isostatically molded in pure PTFE
- Chemically resistant and inert
- Super smooth internal finish
- Usable to 280°C
- Molded spout for easy pouring
Specifications
1.66 fl oz. | |
50 mL | |
Round | |
Spout | |
-200°C to +280°C | |
40 mm |
Flat | |
PTFE | |
Evaporating Dish | |
Smooth | |
50 mm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.