missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 0.2 mL PCR Tubes

Fits Most Popular Thermocyclers
Brand: Labcon 3934-500-000-9
106.56 GBP valid until 2025-12-31
Use promo code "24367" to get your promotional price.
This item is not returnable.
View return policy
Description
- PCR Tube Strip
- TFits Most Popular Thermocyclers
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
0.2 mL | |
Fits Most Popular Thermocyclers | |
Non-sterile | |
Domed Cap (Attached) | |
Autoclavable | |
PCR Tube |
Clear | |
1000 Tubes/Bag | |
PurePlus™ | |
Polypropylene USP Class VI Resin | |
1 | |
Single-use |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon PurePlus™ 0.2 mL PCR Tubes > Attached Bubble Cap
Spot an opportunity for improvement?Share a Content Correction