missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety PVC Frame Polycarbonate Lens Safety Glasses
Click to view available options
Lens Tint:
Clear
HD Clear
Description
- Panoramic view
- Upper protection
- Adjustable non-slip bridge
- Non-slip temples

Specifications
Specifications
Certifications/Compliance | European standard |
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Clear |
Product Type | Safety glasses; 1Each |
Lens Material | Polycarbonate |
Frame Material | PVC |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 13
Documents
Scientific Resources
Brochures
Applications and solutions series: Safety edition
File size: 7.7 MB
Product Information
Specification Sheets
RUSH
File size: 844.9 kB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bollé Safety PVC Frame Polycarbonate Lens Safety Glasses >
Spot an opportunity for improvement?Share a Content Correction