missing translation for 'onlineSavingsMsg'
Learn More
Bolle Safety Silex Safety Glasses Product Code.: 16431881
In Stock
to see stock.
Add to basket

Bolle Safety Silex Safety Glasses

Product Code. 16431881
Clear
Click to view available options
Lens Tint:
Clear
Smoke

Product Code. 16431881

Brand: Bolle Safety SILEXPSI

In Stock
to see stock.
Edge
Add to basket
Add to basket

Silex Safety Glasses offer solutions adapted to different requirements, while preserving optimal quality.

  • Ultra-wraparound frame
  • PC/TPR co-injected temples for greater comfort
  • Panoramic field of vision
  • FLEX 160° temples
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, EN166 FT
Lens Coating Anti-fog, Scratch-resistant
Lens Tint Clear
Product Type Safety Glasses
No. per Pack 1 Ea.
Weight (Metric) 30 g
Lens Material Polycarbonate

Product Information

  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bolle Safety Silex Safety Glasses >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.