missing translation for 'onlineSavingsMsg'
Learn More
Bollé Safety Rush+ Platinum™ Safety Glasses Product Code.: 15216705
In Stock
to see stock.
Add to basket

Bollé Safety Rush+ Platinum™ Safety Glasses

Product Code. 15216705
Clear, Red, Black
Click to view available options
Lens Tint:
Clear
Smoke
Frame Color:
Black
Red, Black
White, Blue

Product Code. 15216705

Brand: Bollé Safety RUSHPPSI

In Stock
to see stock.
Edge
Add to basket
Add to basket

The RUSH model offers optical quality, permanent comfort, and modern design.

  • Upper protection
  • Non-slip temples
  • Adjustable non-slip bridge
  • Safety glasses with clear lenses are essential indoors
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE European standards certificate available.
Lens Type Platimun™
Lens Coating Anti-fog, Scratch-resistant
Lens Tint Clear
Product Type Safety Glasses
Frame Color Red, Black
No. per Pack 1 Ea.
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection Yes
  • Bollé Safety - Rush+
    Video Player is loading.
    Current Time 0:00
    Duration 1:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 1:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Bolle Safety Rush+

  • Bollé Safety - Platinum coating
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Bolle Safety Platinum coating

    • Bollé Safety - Platinum efficiency demonstration
      Video Player is loading.
      Current Time 0:00
      Duration 3:09
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 3:09
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected
      • en (Main), selected

      Bolle Safety Platinum efficiency demonstration

    • Multiple Manufacturers
      Save up to 60% on gloves, apparel, and more
      Promo Code: 24131

      Expires2025-06-08

      New Offer
      Shop Now
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Bollé Safety Rush+ Platinum™ Safety Glasses >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.