missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ PVC K30 Hoses

Manufactured from atoxic PVC. Kartell™ PVC K30 hoses are flexible and transparent.

Brand:  Kartell™ 0389500

 View more versions of this product

Product Code. 12523407

  • £75.90 / 20m
Estimated Shipment: 09-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from atoxic PVC. Kartell™ PVC K30 hoses are flexible and transparent.

  • Temperature range: -5°C to 50°C 
  • Cadmium free
  • Suitable for liquids transfer
Specifications

Specifications

10 mm
14 mm
For the transfer of liquids
1 Each
50°C
PVC
20 m
-5°C
Transparent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ PVC K30 Hoses > I.D.: 10mm; O.D.: 14mm; Length: 20m

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.