Learn More
Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes

Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.
Brand: Corning™ 99445-20
114.50 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.
These one-use culture tubes are packaged for your convenience in easy-to-open, easy-to-use packs. The three small sizes come in a dispenser arrangement, and the larger sizes are bulk-packed. Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda-lime glass.

Specifications
36 mL | |
Borosilicate Glass | |
For tissue culture work and general bacteriological use | |
Bulk | |
Non-sterile | |
20 mm |
150 mm | |
Single-use | |
None | |
No | |
No | |
Culture Tube |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
29Hours
21Minutes
58Seconds
0
Your input is important to us. Please complete this form to provide feedback related to the content on this product.