missing translation for 'onlineSavingsMsg'
Learn More
Pyrex™ Glass Roller Bottles Product Code.: 10467790
Add to basket

Pyrex™ Glass Roller Bottles

Product Code. 10467790
284 mm
Click to view available options
Height (Metric):
284 mm

Product Code. 10467790

Brand: Pyrex 1528/02

Edge
Add to basket
Add to basket

Ideal for cell culture work

  • Ideal for cell culture work
  • Pyrex™ borosilicate glass, specially selected for surface finish and optical clarity
  • Wide neck for easy cell harvesting
  • Non-toxic polypropylene screw cap
  • Autoclavable up to 121°C
  • Fits standard roller apparatus
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Ideal for culture work
Material Borosilicate Glass
Quantity 2/PK
Closure Included Yes
Autoclavable Autoclavable
Mouth Wide
Height (Metric) 284 mm
Closure Material Polypropylene
Diameter (Metric) 110 mm
Closure Type Screw Cap
  • Multiple Manufacturers
    Use code 24095 to receive this promotion.
    Promo Code: 24095

    Expires2025-04-15

    Days

    8

    Hours

    2

    Minutes

    36

    Seconds

    24
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 17/03/2025 and 15/04/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Glass Roller Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.