missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- For use with 1516, 1517, 1518, 1519 and 1520 series bottles
- Ideal for applications involving high temperatures or aggressive chemicals
- Red thermoplastic polyester cap with natural coloured PTFE faced sealing disc
- Withstands hot air sterilisation up to 180°C
- PTFE sealing disc resists chemical attack

Specifications
Specifications
Material | PTFE |
Thread Size (Metric) | GL25 |
Product Type | Cap Sealing Disc |
For Use With (Equipment) | Pyrex™ Media-Lab Bottle |
Closure Size | 25 mm |
Closure Type | Screw Cap |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ High Temperature Sealing Disc >
Spot an opportunity for improvement?Share a Content Correction