missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Media-lab Bottles with Thermoplastic Polyester Cap
Manufactured from temperature and chemically resistant borosilicate glass. Pyrex™ Media-lab Bottles with Thermoplastic Polyester Cap includes chemically resistant PTFE sealing disc and pouring ring. White graduations and marking spot add easy volume assessment. Withstands hot air sterilization up to 180° C. Complies with ISO 4796.
Brand: Pyrex 1516/04RED
168.23 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from temperature and chemically resistant borosilicate glass
- Bottles complete with thermoplastic polyester cap, PTFE sealing disc, and pouring ring
- Withstands hot air sterilization up to 180° C
- PTFE sealing disc resists chemical corrosion
- White graduations and marking spot add easy volume assessment
- Complies with ISO 4796
- Printed with Trace Code for downloadable batch certificate
- Batch certificate available to download from www.scilabware.com

Specifications
100 mL | |
Borosilicate Glass | |
Yes | |
Thermoplastic Polyester | |
56 mm |
High temperature cap and pouring ring | |
ISO 4796 | |
100 mm | |
45 mm | |
Cap |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product information
File size: 3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Media-lab Bottles with Thermoplastic Polyester Cap > Capacity: 100mL; Dimensions: 56 dia. x 100mmH
Spot an opportunity for improvement?Share a Content Correction