missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Red Rubber Tubing, Heavy Wall
Highly resilient, heavy-wall red rubber tubing. Fisherbrand™ Red Rubber Tubing is suitable for vacuum use and the transfer of liquids, gases, and dilute acids.
Brand: Fisherbrand™ FB50755
Description
- Higher resilience than most other polymers
- Temperature range: -40°C to 70°C
- Light and flexible, for transferring liquids, gases and dilute acids
- Heavy wall recommended for vacuum use
- Not suitable for use with petroleum oils and hydrocarbon solvents (see neoprene tubing)
Specifications
5 mm | |
13 mm | |
4 mm | |
Red |
Rubber | |
10 m | |
For transferring liquids, gases and dilute acids |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 13
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Red Rubber Tubing, Heavy Wall > 5 x 13mm
Spot an opportunity for improvement?Share a Content Correction