missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cast Iron Base
For use with rods with a diameter of 12mm and length of 1000mm.
Brand: Fisherbrand™ 3109/41
This item is not returnable.
View return policy
Description
- Acrylic blue paint
- Supplied individually
- Base opening of 160mm
Specifications
Nickel | |
Base opening of 160mm | |
Rods with 12mm diameter and 1000mm long |
Stand | |
Stand |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Cast Iron Base > For Use With: Rods
Spot an opportunity for improvement?Share a Content Correction