Learn More
Eppendorf™ Rotor S-96x0.2-PCR for Centrifuge 5425
Eppendorf™ Rotor S-96x0.2-PCR for Centrifuge 5425 offers an outstanding feature set for a broad range of applications in the field of molecular and cell biology as well as protein biochemistry.
Brand: Eppendorf™ 5495512004
601.98 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Swing bucket rotor for Eppendorf Centrifuge 5425
- Includes buckets
- Max. capacity: 12 x 8 PCR strips 0.1/0.2mL or 4 x 1/4 twin.tec™ PCR plate 96, unskirted divisible or 96 x PCR tubes with 0.2mL
- Max. speed: 3,217 x g (6.000rpm)

Specifications
Aluminum | |
96 x 0.2 mL PCR Tubes, 12 x 8-well PCR-strips | |
4 swing-buckets |
Swinging Bucket Rotor | |
Eppendorf 5425 | |
96 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.