missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Round Glass Narrow Mouth Alpha Bottles Product Code.: 12840904
Add to basket

Fisherbrand™ Round Glass Narrow Mouth Alpha Bottles

Product Code. 12840904
250 mL, Clear
Click to view available options
Capacity (Metric):
15 mL
30 mL
100 mL
125 mL
250 mL
300 mL
500 mL
1000 mL
Color:
Amber
Clear

Product Code. 12840904

Edge
Add to basket
Add to basket

Store, pour or share your laboratory liquids using Round Glass Narrow Mouth Alpha Bottles. Available in clear or amber glass, these round bottles are an integral tool in the laboratory.

  • Narrow neck
  • Amber or clear glass

Specifications

Capacity (Metric) 250 mL
Color Clear
Material Soda Lime Glass
No. per Pack 60Pack
Quantity 60Pack
Mouth Narrow
Shape Round
Height (Metric) 143 mm
Product Type Alpha Bottle
Diameter (Metric) 62 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Round Glass Narrow Mouth Alpha Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.