missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solid Rubber Stoppers

Offers higher resilience, flexibility and can withstand many chemical agents in normal laboratory use.

Brand:  Fisherbrand™ RB007/S

 View more versions of this product

Product Code. 11582912

  • £16.20 / Pack of 20
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Offers higher resilience, flexibility and can withstand many chemical agents in normal laboratory use.

  • Temperature range -40° to +70°C
  • Not suitable for use with petroleum oils and hydrocarbon solvents
Specifications

Specifications

Laboratory use
20/Pk.
7 mm
Rubber
7
16mm
Red
9 mm
Solid Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Solid Rubber Stoppers > Diameter: 7mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.