Learn More
Thermo Scientific™ S1 Pipet Filler Accessories

Incorporate Thermo Scientific™ S1 Pipet Filler Accessories with S1 Pipet Filler.
Brand: Thermo Scientific™ 9067
51.79 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Complete your S1 Pipet Filler with these accessories and prolong its use.
Features:- Wall-mounted holder and table stand offer compact storage between applications. Recharge the pipet filler in both stands by plugging in the charger. Store pipet filler when working in laminar flow cabinets to save space.
- Wing stand allows user to set the pipet filler down without removing or emptying the serological pipet.
- Easy to change filter prevents aerosol or liquid cross contamination of the pipet together with autoclavable silicone adapter.
- 1mL Pipet Support ensures that 1 mL pipets will hold as securely as larger sizes.
Note:
Wing stand not available for use or sale within the United States or for importation into the United States.

Specifications
S1 Pipette Filler | |
Table Mount Stand | |
Single Pipet Filler |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Thermo Scientific S1 pipette filler Redefining pipetting performance
-
Thermo Scientific S1 pipette filler Redefining pipetting performance
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
7Hours
13Minutes
18Seconds
57 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
82Hours
13Minutes
18Seconds
57New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.