Learn More
Brady™ SafeKey Padlocks - Nylon with 38 mm Plastic Shackle, Keyed Different
The ultimate locks for all of your safety and security needs
Brand: Brady™ 150366
Description
- Compliments the Brady™ SafeKey Padlock range and have the same features
- The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
- The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
- The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- Locks are lightweight and resist impact, temperature, chemicals and corrosion
- Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- The colour-matched key and lock body allows a fast identification in the application
- 1 key supplied with each lock
- Key retaining (Key won’t release until the padlock shackle is securely closed)
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications
Keyed Padlocks | |
NYL-BLU-38PL-KD | |
Nylon | |
6.4 mm | |
38 mm | |
6 | |
1.5 in. | |
38 mm |
Keyed Different | |
Blue | |
0.25 in. | |
1.5 in. | |
Plastic | |
1 Ea. | |
1.3 in. | |
33 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.