Learn More
Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes

Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.
Brand: Thermo Scientific™ 233NL-1S
74.01 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface – prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Available with fine tip or extended fine tip

Specifications
3.1 mL | |
3.0 mm | |
Sterile | |
Individually Wrapped, 400/pk | |
15.3 cm |
Samco 5.0mL Extended Fine Tip Transfer Pipets, Large Bulb, Sterile, Individually Packed, White Box | |
LDPE | |
No | |
5.0 mL | |
Extended Fine Tip Transfer Pipet |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Thermo Scientific Samco Fine tip transfer pipettes
-
Thermo Scientific Samco Fine tip transfer pipettes
Your input is important to us. Please complete this form to provide feedback related to the content on this product.