missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Graduated Transfer Pipettes
GREENER_CHOICE

Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.

Brand:  Thermo Scientific™ 282-1S

50.60 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10291790

  • £51.11 / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.

  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.8 mL
3.0 mm
Sterile
Yes
Individually Wrapped 500/Pk 8Pk/Cs 4000/Cs
11.6 cm
Single-use
Transfer Pipette, Pediatric, Graduated to 0.1mL, 0.2mL, 0.3mL
LDPE
22
0.1, 0.2, 0.3 mL
1.5 mL
Graduated Transfer Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Samco™ Graduated Transfer Pipettes >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.