missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Transfer Pipettes
GREENER_CHOICE

Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.

Brand:  Thermo Scientific™ 204-1S

49.86 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15337813

  • ÂŁ52.00 / Pack of 400
Estimated Shipment: 30-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.

Recommended for: Research Applications

TRUSTED_SUSTAINABILITY
Specifications

Specifications

6.0 mL
6.1 mm
Sterile
No
8.6 mL
General Purpose Transfer Pipet
General Purpose, Large Bulb, 8.6mL
LDPE
21
Individually Wrapped, 400/Pk
15.1 cm
Single-use
Product Suggestions

Product Suggestions

Videos

Videos

  • Thermo Scientific Samco - Transfer pipettes
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Samco Transfer pipettes

  • Thermo Scientific Samco - Transfer pipettes
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Samco Transfer pipettes

SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Samco™ Transfer Pipettes >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.