Learn More
Thermo Scientific™ Samco™ Transfer Pipettes

Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.
Brand: Thermo Scientific™ 204
19.22 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.
Recommended for: Research Applications

Specifications
6.0 mL | |
6.1 mm | |
Non-sterile | |
No | |
8.6 mL | |
General Purpose Transfer Pipet |
General Purpose, Large Bulb, 8.6mL | |
LDPE | |
21 | |
Bulk 400/Pk | |
15.1 cm | |
Single-use |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Thermo Scientific Samco Transfer pipettes
-
Thermo Scientific Samco Transfer pipettes
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
7Hours
18Minutes
19Seconds
58
Your input is important to us. Please complete this form to provide feedback related to the content on this product.