missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sartolab™ RF Vacuum Filtration Unit
GREENER_CHOICEBIOPHARMA

Sartorius Sartolab™ RF vacuum filtration units are single-use units for the sterile filtration of a sample.

Brand:  Sartorius 180F05---------E

266.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17474422

  • £352.00 / Pack of 12
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Comprised of:

  • A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
  • A bottle, with graduation and writing field
  • A tube connector for vacuum connection (for stand-alone filtration)
  • A screw cap for storage of the filtrate (individually wrapped to maintain sterility)

Benefits:

  • Highest flow rates with a large filtration area
  • No loss of protein with a low protein affinity membrane
  • Low hold-up volume due to an optimized membrane support
  • Can be used as stand-alone system or with the Sartolab™ Multistation, which allows parallel filtration of up to 6 samples
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Single-use
Sartolab RF
PES
1000 mL
Receiver Flask
1 L
Vacuum Filter
Polystyrene
0.45 μm
Sterile
Vacuum Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

2 results found
Lot Number Certificate Type Date Catalog Number
Lot Number501882892 Certificate TypeCertificate of Quality Date15/02/2025 Catalog Number180F05---------E
Lot Number501877872 Certificate TypeCertificate of Quality Date06/07/2024 Catalog Number180F05---------E
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Sartolab™ RF Vacuum Filtration Unit > RF 1000; 0.45 μm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.