Learn More
Sartorius Aluminum Weighing Boats
Variety of sizes available
Brand: Sartorius 6565-250
91.68 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description

Specifications
Autoclavable | |
Silver | |
Aluminum | |
Non-sterile | |
0.5 x 0.2 x 0.1 in. | |
0.2 in. | |
4.5 mg |
Flat | |
Reusable | |
Boat | |
Weighing Boat | |
0.5 in. | |
0.1 in. |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.