missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ Nitrile Xenon Protective Gloves
Click to view available options
Size:
Large, 8, 9
Medium, 7, 8
Small, 6, 7
X-Large, 9, 10
Description
- CE category I protective glove for minimal risks
- CE class I medical device
- Soft and light disposable glove with excellent wearing comfort an great sense of touch
- Skin friendly: Free from phthalates/ softeners and allergenic latex proteins
- Elegant white colour
- Tested and certified according to 1935/2004 - suitable for food contact
- In the handy big pack (200 gloves S, M, L and 180 gloves XL) for optimised logistics through
ul> - Longer use of a package - less frequent replacement intervals at the workplace
- Reduced warehouse logistics - lower distribution costs through longer warehouse intervals
- Less packaging material - less packaging waste
Specifications
Specifications
Certifications/Compliance | CE Class I, EN 420, EN 374, EN 455, PPE Category III |
Color | White |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Large, 9, 10 |
Thickness (English) | 3.9 mil |
Thickness (Metric) | 0.1 mm |
Glove Cuff Style | Rolled |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 10
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SemperIt™ Semperguard™ Nitrile Xenon Protective Gloves >
Spot an opportunity for improvement?Share a Content Correction