missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Comfort Latex Examination Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Made of natural latex
- Skin-friendly
- Powder-free
- Excellent elasticity and good tactility/ wearing comfort
- Good grip and easy to don
- Free from phthalates and softeners
- CE category Medical device class ISingle-use protective glove for complex risks category III
- Tested and certified according to 1935/2004
- Suitable for food contact
Specifications
Specifications
Certifications/Compliance | EN 420, EN 374 and EN 455 |
Classification | CE Class I |
Color | White |
Disposable | Single-use |
Laboratory/Cleanroom Use | Yes |
Latex Free | No |
Material | Latex |
Powdered | Powder Free |
Product Type | Examination Gloves |
Size | Medium |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Semperit™ Semperguard™ Comfort Latex Examination Gloves >
Spot an opportunity for improvement?Share a Content Correction